Skip Content
BAND TYPE 316 S/S 1/2INX 100FTROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND TYPE 316 S/S 1/2INX 100FTROLL

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNIC404
  • Mfr. Model # C404
  • UNSPSC # 31162406
  • CATALOGUE PAGE # 2098
  • Shipping Weight 5.1 lbs

Product Details

Can be installed with clamping tools (sold separately). Must be used with a buckle or clip to form clamp and lock bands. Can be used in single- or double-wrap configurations. Coloured bands have a fade-resistant finish.

Technical Specs

  • Item 316ss
  • Width 1/2"
  • Breaking Strength 1200 lbs.
  • Thickness 0.030"
  • Wind 4.9 lbs.
  • Length 100 ft.
  • Coil Width 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list