Skip Content
BAND TYPE 201 S/S 1/2INX100FT/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND TYPE 201 S/S 1/2INX100FT/RL

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNIC204
  • Mfr. Model # C204
  • UNSPSC # 31162406
  • CATALOGUE PAGE # 2098
  • Shipping Weight 5.035 lbs

Product Details

Stainless steel strapping 1/2 inch x 100 foot roll. Now with Easy Scale imprint. Type 201 stainless steel, features fully rounded smooth edges. Typical applications include securing hose, pipes, poles and cables. 100 ft. per roll.

Technical Specs

  • Item 3.201 Stainless Steel, Plastic Tote
  • Width 0.5"
  • Thickness 0.030"
  • Breaking Strength 1500 lbs.
  • Wind 5.1 lbs.
  • Length 100 ft.
  • Includes Securing Hose, Pipes
  • Coil Width 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list