Skip Content
BAND/STRAP CUTTER BLADE,FITS 6NZZ7, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND/STRAP CUTTER BLADE,FITS 6NZZ7,

COSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PAA0
  • Mfr. Model # 6PAA0
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Length 6-1/2"
  • Material Steel
  • Fits Utility Knives Stock No. 6NZZ7
  • Item Band/Strap Cutter Blade
  • Width 2-3/4"
  • Thickness 0.016"
  • Mount Type 1 Hole
  • Blade Edge Straight
  • Number of Cutting Edges 1
  • Number of Blades Included 12
  • Primary Cutting Application General Purpose
  • Number of Blade Points 1
  • Blade Point Type Sharp
  • Blade Dispenser Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list