BAND STAINLESS STEEL 24 IN CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAND STAINLESS STEEL 24 IN CAPACITY

MATHEY DEARMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHY05.0104.024
  • Mfr. Model # 05.0104.024
  • UNSPSC # 23241600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Product Details

Primarily used in trenches or pipe turns, the crawler and optional stainless steel bands can be positioned in confined spaces where there is a minimum of 6 inches of clearance. The light flexible band will allow the crawler to give a consistent bevel on severely out-of-round pipe shape.

Technical Specs

  • Item Stainless Steel Band

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list