Skip Content
BAND SAW 20V KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND SAW 20V KIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCS371P1
  • Mfr. Model # DCS371P1
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.4 lbs

Technical Specs

  • Handle Type D-ring
  • Number of Speeds 1
  • Item Cordless Band Saw Kit
  • Battery Included BLDDCB205
  • Includes Battery, Charger, Blade, Blade Tracking Wrench, Kit Bag
  • Drive Type Dual Bearing
  • Surface Ft. per Min. High 570
  • Tool Weight 9.4 lbs.
  • Voltage 20
  • Blade Length 32-7/8"
  • Standards CSA
  • Round Capacity 2-1/2"
  • Battery Capacity 5.0 Ah
  • Tool Length 15"
  • Rectangle Capacity 2-1/2" x 2-1/2"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Battery Pack Replacement 31AC52
  • Light Yes
  • Surface Ft. per Min. Low 0
  • Corded/Cordless Cordless

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List