Skip Content
BAND SAW 20V BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND SAW 20V BARE TOOL

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCS371B
  • Mfr. Model # DCS371B
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.4 lbs

Technical Specs

  • Includes Blade, Blade Tracking Wrench
  • Handle Type D-ring
  • Item Cordless Band Saw Kit
  • Battery Included No
  • Drive Type Dual Bearing
  • Number of Speeds 1
  • Surface Ft. per Min. High 570
  • Tool Weight 9.4 lbs.
  • Voltage 20
  • Standards CSA
  • Tool Length 15"
  • Rectangle Capacity 2-1/2" x 2-1/2"
  • Blade Length 32-7/8"
  • Round Capacity 2-1/2"
  • Battery Included / Bare Tool Bare Tool
  • Battery Pack Replacement 21RV47
  • Light Yes
  • Surface Ft. per Min. Low 0
  • Battery Capacity Bare Tool
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List