Skip Content
BAND SAW 10X18IN 2HP 220V-3PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND SAW 10X18IN 2HP 220V-3PH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRF250S
  • Mfr. Model # RF250S
  • UNSPSC # 23231100
  • CATALOGUE PAGE # 428
  • Shipping Weight 946.0 lbs

Product Details

10 x 18 inches band saw. 2 HP 220V-3PH. Size 72.4 L x 27.5 W x 42.5 H inches, Blade speed 81 - 237 strokes per minute. Blade width 1.06 inches.

Technical Specs

  • HP 2
  • Item Bandsaw
  • Overall Depth 27-1/2"
  • Overall Height 42-1/2"
  • Overall Width 72-3/8"
  • Speeds 81 - 237 FPM
  • Voltage 120
  • Miter Capacity 60 Degrees
  • Blade Thickness 0.035"
  • Cutting Capacity Rectangle 3" x 18"
  • Cutting Capacity Round 10"
  • Max. Blade Length 132"
  • Max. Blade Width 1-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list