BAND/LUG MTG KIT,48 FRAME,TO 5-5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BAND/LUG MTG KIT,48 FRAME,TO 5-5/8

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LC31
  • Mfr. Model # 3LC31
  • UNSPSC # 26101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Application -
  • Bracket Height (In.) -
  • Hole Centerline A (In.) -
  • Fits Blower Wheel Dia. (In.) -
  • Hole Centerline B (In.) -
  • Includes Three 1-3/4" Lugs with 3/8 x 1" Slots, Tightening Screw with Lockwashers
  • For Use With 5-1/2 to 5-5/8" Diameter Motors
  • Item Motor Mounting Lug Bracket
  • Overall Height (In.) -
  • Overall Width (In.) -
  • Bracket Type Double Wire
  • Overall Length (In.) -
  • Motor Shaft Height (In.) -
  • For NEMA Frame 48
  • Construction -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list