BAND-IT TOOL 3/16IN-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAND-IT TOOL 3/16IN-3/4IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNIC00169
  • Mfr. Model # C00169
  • UNSPSC # 27112100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.42 lbs

Technical Specs

  • Capacity 3/16" - 3/4"
  • Height (In.) 4-1/8"
  • For Use With Mfr. No. Bfeg-A1230-090 to Bfvg-A0830-048-P200, Bfvg-A0830-048-P300 to Bfvg-A0830-068-P105
  • Includes Built-in Cutter
  • Item Hand Tool
  • Length (In.) 10-1/2"
  • Package Quantity 1
  • Width (In.) 8"
  • Characteristics Applies Tension, Cuts Tail

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list