Skip Content
BAND-IT TIE, SS, .25IN X9IN UNCTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAND-IT TIE, SS, .25IN X9IN UNCTD

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI16P337
  • Mfr. Model # 16P337
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.358 lbs

Technical Specs

  • Length (In.) 9
  • Item Band-It Tie
  • Package Quantity 50
  • Material Stainless Steel
  • Tensile Strength (PSI) 75/300
  • Thickness (In.) 0.026
  • Type 200/300
  • Width (In.) 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list