Skip Content
BAND-IT THIRFT TOOL 5/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND-IT THIRFT TOOL 5/BX

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNP5
  • Mfr. Model # 2LNP5
  • UNSPSC # 27112100
  • CATALOGUE PAGE # 2100
  • Shipping Weight 2.97 lbs

Product Details

Band and Buckle Kit, Capacity 3/16 In. to 3/4 In., Height 2-3/4 In, For Use With Band-Fast, Band and Coated Band 1/2 In. - 3/4 In. Width, Includes Built-In Cutter.

Technical Specs

  • For Use With BNI2LPG8, BNI2LPG9, BNI2LPH9, BNI2LPJ1
  • Includes Winding Mandrel
  • Capacity 1/4" - 3/8"
  • Height (In.) 5/8
  • Item Band Clamp Tool
  • Length (In.) 8-1/8
  • Package Quantity 5
  • Width (In.) 2
  • Characteristics Applies Tension, Cutter Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list