Skip Content
BAND-IT HEAVY DUTY TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND-IT HEAVY DUTY TOOL

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNP8
  • Mfr. Model # 2LNP8
  • UNSPSC # 27112100
  • CATALOGUE PAGE # 2100
  • Shipping Weight 5.08 lbs

Product Details

Band-It Heavy-Duty tool, Capacity 3/16 in. to 3/4 in., Height 3-3/4 in, For Use With Band-Fast, Band and Coated Band 1/2 in. to 3/4 in. Width, Includes Built-In Cutter.

Technical Specs

  • Capacity 3/16" - 3/4"
  • For Use With BNI2LNK2 to BNI2LNL9, BNI2LNN1 to BNI2LNN9, BNI2LMP1 to BNI2LNP4, BNI2LNR1 to BNI2LNR9, BNI2LNT1 to BNI2LNT6, BNI2LNT8 to BNI2LNU4, BNI2LNU7 to BNI2LNV5, BNI2LNW1, BNI2LNW2
  • Height (In.) 3-7/8"
  • Includes Built-in Cutter
  • Item Band Clamp Tool
  • Length (In.) 11-11/16"
  • Package Quantity 1
  • Width (In.) 8"
  • Characteristics Applies Tension, Cuts Tail

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list