BAND-IT AUTOMATIC AIR TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BAND-IT AUTOMATIC AIR TOOL

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LPK1
  • Mfr. Model # 2LPK1
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.0 lbs

Technical Specs

  • Air Inlet NPT (In.) 1/4
  • Includes Manual, Oil
  • For Use With Junior(R) Clamps
  • Item Pneumatic Tool
  • Min. Hose Size (In.) 1/4
  • Tool Weight (Lb.) 135
  • Required Pressure (PSI) 120

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list