Skip Content
BAND HEATER,STEEL,2-1/2 IN. DIA., close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND HEATER,STEEL,2-1/2 IN. DIA.,

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VXW7
  • Mfr. Model # 2VXW7
  • UNSPSC # 40101829
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Features Rust Resistant
  • Inside Dia. 2-1/2"
  • Item Band Heater
  • Material Mica Insulated Steel Inside, SS Outside
  • Width 1-1/2"
  • Max. Temp. 900 Degrees F
  • Termination 10" Lead Wire
  • Terminals None
  • Watts 350
  • Voltage 120
  • Width Tolerance +/- 1/16"
  • Amps 2.92
  • Watt Density 34 sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list