Skip Content
BAND HEATER,900 DEG F,240V,4 IN. DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND HEATER,900 DEG F,240V,4 IN. DI

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VYK6
  • Mfr. Model # 2VYK6
  • UNSPSC # 40101829
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Features Built-in Low Thermal Expansion Strap
  • Inside Dia. 4"
  • Item Band Heater
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Width 2"
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Voltage 240
  • Amps 2.29
  • Watts 550
  • Watt Density 24 sq. in.
  • Width Tolerance +/- 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list