Skip Content
BAND HEATER,900 DEG F,120V,2 IN. DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND HEATER,900 DEG F,120V,2 IN. DI

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VYA5
  • Mfr. Model # 2VYA5
  • UNSPSC # 40101829
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item Band Heater
  • Features Rust Resistant
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Inside Dia. 2"
  • Width 2"
  • Terminals None
  • Watts 400
  • Voltage 120
  • Termination 12" Lead Wire with 10" SS Braid
  • Width Tolerance +/- 1/16"
  • Amps 3.33
  • Watt Density 38 sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list