Skip Content
BAND HEATER,900 DEG F,1 IN. DIA.,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND HEATER,900 DEG F,1 IN. DIA.,12

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VXV4
  • Mfr. Model # 2VXV4
  • UNSPSC # 40101829
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Features Rust Resistant
  • Inside Dia. 1"
  • Item Band Heater
  • Max. Temp. 900 Degrees F
  • Width 2"
  • Material Mica Insulated Steel Inside, SS Outside
  • Voltage 120
  • Terminals None
  • Termination 10" Lead Wire
  • Watts 250
  • Width Tolerance +/- 1/16"
  • Watt Density 58 sq. in.
  • Amps 2.08

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list