Skip Content
BAND HEATER,240V,1400 DEG F,6 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND HEATER,240V,1400 DEG F,6 IN. W

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VYT9
  • Mfr. Model # 2VYT9
  • UNSPSC # 40101829
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Features Built In 1/4" Thick Ceramic Fiber Insulating Blanket
  • Inside Dia. 2-3/8"
  • Material Ceramic Insulated Fiber
  • Max. Temp. 1400 Degrees F
  • Item Band Heater
  • Width 6"
  • Voltage 240
  • Termination 10 to 32 Screw Terminal
  • Terminals Opposite Side
  • Width Tolerance +/- 1/16"
  • Watt Density 26 sq. in.
  • Watts 1000
  • Amps 4.17

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list