Skip Content
BAND HEATER,2 IN. DIA.,120V,900 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND HEATER,2 IN. DIA.,120V,900 DEG

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VXW3
  • Mfr. Model # 2VXW3
  • UNSPSC # 40101829
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Features Rust Resistant
  • Inside Dia. 2"
  • Item Band Heater
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Width 1-1/2"
  • Termination 10" Lead Wire
  • Terminals None
  • Voltage 120
  • Watt Density 38 sq. in.
  • Width Tolerance +/- 1/16"
  • Amps 2.5
  • Watts 300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list