BAND HEATER,2-1/2 IN. DIA.,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAND HEATER,2-1/2 IN. DIA.,STEEL

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VYA7
  • Mfr. Model # 2VYA7
  • UNSPSC # 40101829
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Item Band Heater
  • Inside Dia. 2-1/2"
  • Max. Temp. 900 Degrees F
  • Material Mica Insulated Steel Inside, SS Outside
  • Width 1-1/2"
  • Termination 12" Lead Wire with 10" SS Braid
  • Terminals None
  • Features Rust Resistant
  • Amps 2.92
  • Width Tolerance +/- 1/16"
  • Watts 350
  • Voltage 120
  • Watt Density 34 sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list