Skip Content
BAND HEATER,120V,1 IN. DIA.,900 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND HEATER,120V,1 IN. DIA.,900 DEG

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VXZ4
  • Mfr. Model # 2VXZ4
  • UNSPSC # 40101829
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Features Rust Resistant
  • Item Band Heater
  • Material Mica Insulated Steel Inside, SS Outside
  • Inside Dia. 1"
  • Terminals None
  • Max. Temp. 900 Degrees F
  • Width 2"
  • Watts 250
  • Termination 12" Lead Wire with 10" SS Braid
  • Voltage 120
  • Width Tolerance +/- 1/16"
  • Watt Density 58 sq. in.
  • Amps 2.08

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list