BAND HEATER,1 IN. W,900 DEG F,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAND HEATER,1 IN. W,900 DEG F,120V

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VXU9
  • Mfr. Model # 2VXU9
  • UNSPSC # 40101829
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Features Rust Resistant
  • Inside Dia. 1"
  • Item Band Heater
  • Material Mica Insulated Steel Inside, SS Outside
  • Width 1"
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Voltage 120
  • Watts 100
  • Termination 10" Lead Wire
  • Width Tolerance +/- 1/16"
  • Watt Density 47 sq. in.
  • Amps 0.83

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list