Skip Content
BAND GAUZE NON STERILE 4INX5 YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND GAUZE NON STERILE 4INX5 YD

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFAGB045
  • Mfr. Model # FAGB045
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2177
  • Shipping Weight 0.03 lbs

Product Details

Gauze bandage, 4 inches x 5 yards.

Technical Specs

  • Item Gauze Bandage, 4" x 5 yds

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list