BAND GAUZE NON STERILE 1X5 YD 4/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAND GAUZE NON STERILE 1X5 YD 4/BX

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFAGB015B4
  • Mfr. Model # FAGB015B4
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2177
  • Shipping Weight 0.9 lbs

Product Details

Gauze bandage, 1 inch x 5 yards, 4/box.

Technical Specs

  • Item Gauze Bandage, 1" x 5 yds, 4/Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list