Skip Content
BAND GALV CARBON STEEL 3/4INX 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND GALV CARBON STEEL 3/4INX 100FT

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNIC306
  • Mfr. Model # C306
  • UNSPSC # 31162406
  • CATALOGUE PAGE # 2098
  • Shipping Weight 7.7 lbs

Product Details

Galvanized carbon steel banding 3/4 inch, 100 foot/roll. Galvanized for applications not requiring high strength or corrosion resistance.

Technical Specs

  • Width 3/4"
  • Item 7.galvanized Carbon Steel, Plastic Tote
  • Breaking Strength 1690 lbs.
  • Thickness 0.030"
  • Wind 7.7 lbs.
  • Includes Plastic Tote
  • Length 100 ft.
  • Coil Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list