Skip Content
BAND-FAST VC 1/2IN X92IN  RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAND-FAST VC 1/2IN X92IN RED

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNN9
  • Mfr. Model # 2LNN9
  • UNSPSC # 24141519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.77 lbs

Technical Specs

  • Item Band-Fast
  • Material of Construction Stainless Steel
  • Max. Temp. (F) 2,550 Degrees
  • Package Quantity 8
  • Thickness (In.) 0.030
  • Type 201 Stainless Steel
  • Width (In.) 1/2
  • Band Length (In.) 92
  • For Hose O.D. Min. (In.) 1-1/4
  • For Hose O.D. Max. (In.) 23-3/4
  • For Use With 2LNP6, 2LNP8, and 2LNP9
  • Inside Dia. (In.) 1-1/2
  • Max. Clamp Dia. (In.) 24
  • Min. Clamp Dia. (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list