Skip Content
BAND-FAST VC 1/2IN X92IN  GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAND-FAST VC 1/2IN X92IN GREEN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNP3
  • Mfr. Model # 2LNP3
  • UNSPSC # 24141519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.77 lbs

Technical Specs

  • Material of Construction Stainless Steel
  • Item Band-Fast
  • Max. Temp. (F) 2,550 Degrees
  • Package Quantity 8
  • Type 201 Stainless Steel
  • Thickness (In.) 0.030
  • Width (In.) 1/2
  • Band Length (In.) 92
  • Inside Dia. (In.) 1-1/2
  • For Hose O.D. Min. (In.) 1-1/4
  • For Hose O.D. Max. (In.) 23-3/4
  • For Use With 2LNP6, 2LNP8, and 2LNP9
  • Max. Clamp Dia. (In.) 24
  • Min. Clamp Dia. (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list