BAND-FAST VC 1/2IN X68IN  RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BAND-FAST VC 1/2IN X68IN RED

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNN4
  • Mfr. Model # 2LNN4
  • UNSPSC # 24141519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.64 lbs

Technical Specs

  • Max. Temp. (F) 2,550 Degrees
  • Material of Construction Stainless Steel
  • Item Band-Fast
  • Type 201 Stainless Steel
  • Thickness (In.) 0.030
  • Package Quantity 10
  • Width (In.) 1/2
  • Band Length (In.) 68
  • For Hose O.D. Max. (In.) 17-3/4
  • For Hose O.D. Min. (In.) 1-1/4
  • Inside Dia. (In.) 1-1/2
  • For Use With 2LNP6, 2LNP8, and 2LNP9
  • Max. Clamp Dia. (In.) 18
  • Min. Clamp Dia. (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list