Skip Content
BAND-FAST VC 1/2IN X68IN  BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAND-FAST VC 1/2IN X68IN BLUE

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNN8
  • Mfr. Model # 2LNN8
  • UNSPSC # 24141519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.64 lbs

Technical Specs

  • Max. Temp. (F) 2,550 Degrees
  • Item Band-Fast
  • Material of Construction Stainless Steel
  • Type 201 Stainless Steel
  • Package Quantity 10
  • Thickness (In.) 0.030
  • Width (In.) 1/2
  • Band Length (In.) 68
  • Inside Dia. (In.) 1-1/2
  • For Hose O.D. Max. (In.) 17-3/4
  • For Hose O.D. Min. (In.) 1-1/4
  • For Use With 2LNP6, 2LNP8, and 2LNP9
  • Max. Clamp Dia. (In.) 18
  • Min. Clamp Dia. (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list