Skip Content
BAND-FAST VC 1/2IN X48IN  ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAND-FAST VC 1/2IN X48IN ORANGE

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNL9
  • Mfr. Model # 2LNL9
  • UNSPSC # 24141519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.81 lbs

Technical Specs

  • For Hose O.D. Max. (In.) 12
  • Item Band-Fast
  • Material of Construction Stainless Steel
  • Max. Clamp Dia. (In.) 12
  • Max. Temp. (F) 2,550 Degrees
  • Thickness (In.) 0.030
  • Width (In.) 1/2
  • Band Length (In.) 48
  • Package Quantity 14
  • Type 201 Stainless Steel
  • For Use With 2LNP6, 2LNP8, and 2LNP9
  • Inside Dia. (In.) 1-1/2
  • For Hose O.D. Min. (In.) 1-1/4
  • Min. Clamp Dia. (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list