Skip Content
BAND-FAST VC 1/2IN X34IN  RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAND-FAST VC 1/2IN X34IN RED

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNL3
  • Mfr. Model # 2LNL3
  • UNSPSC # 24141519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.59 lbs

Technical Specs

  • For Hose O.D. Max. (In.) 8
  • Item Band-Fast
  • Material of Construction Stainless Steel
  • Max. Clamp Dia. (In.) 8
  • Max. Temp. (F) 2,550 Degrees
  • Package Quantity 18
  • Thickness (In.) 0.030
  • Type 201 Stainless Steel
  • Width (In.) 1/2
  • Band Length (In.) 34
  • For Use With Mfr. No. GRC001, GRC003, and GRC075
  • For Hose O.D. Min. (In.) 1-1/4
  • Inside Dia. (In.) 1-1/2
  • Min. Clamp Dia. (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list