Skip Content
BAND-FAST VC 1/2IN X 34IN GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAND-FAST VC 1/2IN X 34IN GREEN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNL6
  • Mfr. Model # 2LNL6
  • UNSPSC # 24141519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.59 lbs

Technical Specs

  • Material of Construction Stainless Steel
  • For Hose O.D. Max. (In.) 8
  • Item Band-Fast
  • Max. Clamp Dia. (In.) 8
  • Max. Temp. (F) 2,550 Degrees
  • Package Quantity 18
  • Thickness (In.) 0.030
  • Band Length (In.) 34
  • Type 201 Stainless Steel
  • Width (In.) 1/2
  • For Use With 2LNP6, 2LNP8, and 2LNP9
  • Min. Clamp Dia. (In.) 1-1/2
  • For Hose O.D. Min. (In.) 1-1/4
  • Inside Dia. (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list