Skip Content
BAND-FAST EL 3/4IN X48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND-FAST EL 3/4IN X48IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNK4
  • Mfr. Model # 2LNK4
  • UNSPSC # 24141519
  • CATALOGUE PAGE # 2100
  • Shipping Weight 0.33 lbs

Product Details

3/4 inch width BAND-FAST bands are ready to use, reducing assembly time and scrap material on the jobsite. Made of corrosion-resistant stainless steel.

Technical Specs

  • For Hose O.D. Max. (In.) 12
  • Inside Dia. (In.) 2
  • Item Band Clamp
  • For Hose O.D. Min. (In.) 1-3/4
  • Max. Temp. (F) 2550 Degrees F
  • Max. Clamp Dia. (In.) 12
  • Material of Construction 201 Stainless Steel
  • Min. Clamp Dia. (In.) 2
  • Package Quantity 14
  • Width (In.) 3/4
  • Thickness (In.) 0.03
  • Type Band Clamp
  • Band Length (In.) 48"
  • For Use With Mfr. No. GRC001, GRC003, and GRC075

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list