!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BAND-FAST EL 3/4IN X48IN BLACK

BAND-FAST EL 3/4IN X48IN BLACK

BAND-IT

BAND-FAST EL 3/4IN X48IN  BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAND-FAST EL 3/4IN X48IN BLACK

BAND-FAST EL 3/4IN X48IN BLACK

BAND-IT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BNI2LNK5
  • Mfr. Model # 2LNK5
  • UNSPSC # 24141519
  • CATALOGUE PAGE # 2389
  • Shipping Weight 6.92 lbs

Product Details

3/4 inch width BAND-FAST bands are ready to use, reducing assembly time and scrap material on the jobsite. Made of corrosion-resistant stainless steel.

Technical Specs

  • Item Band Clamp
  • Material of Construction 201 Stainless Steel
  • Thickness (In.) 0.030
  • Band Length (In.) 48
  • Max. Clamp Dia. (In.) 12
  • For Hose O.D. Max. (In.) 12
  • For Use With 2LNP6, 2LNP8, and 2LNP9
  • Type Ear Lock, Black
  • Inside Dia. (In.) 2
  • Width (In.) 3/4
  • Min. Clamp Dia. (In.) 2
  • For Hose O.D. Min. (In.) 1-3/4
  • Max. Temp. (F) 2,550 Degrees
  • Package Quantity 14

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list