Skip Content
BAND DOLLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND DOLLY

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC84377
  • Mfr. Model # 84377
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.8 lbs

Technical Specs

  • Colour Black
  • Caster Dia. 2-1/2"
  • Height 5-1/4"
  • Includes Bracket Base
  • Inside Dia. 23-1/4"
  • Item Drum Dolly
  • Number of Casters 4
  • Dolly Capacity 400 lb.
  • Caster Material Hard Rubber
  • Drum Capacity 55 gal.
  • Outside Dia. 23 1/4"
  • Caster Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list