Skip Content
BAND CLAMP STEPLESS 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND CLAMP STEPLESS 7/8

OETIKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTR16700026
  • Mfr. Model # 16700026
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 776
  • Shipping Weight 0.8 lbs

Product Details

These stepless ear clamps feature the absence of steps or gaps on the inner circumference of the clamp which provides uniform compression and a 360 Degrees seal. Well suited to applications involving both flexible and inflexible thin-walled hoses.

Technical Specs

  • Item Stepless(R) Ear Clamp
  • Nominal Size (In.) 7/8
  • Closed - Open (mm) 19.4 - 22.6
  • Closed - Open (In.) 0.763 - 0.889
  • Material Stainless Steel
  • Thickness (In.) 0.023
  • Width (In.) 0.275

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list