Skip Content
BAND + BKL KIT, 201, 1/2IN X 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND + BKL KIT, 201, 1/2IN X 100FT

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI13E233
  • Mfr. Model # 13E233
  • UNSPSC # 30264700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Includes 1/2" Buckles
  • Item Stainless Steel Band and Buckle
  • Length 50 ft.
  • Width 1/2"
  • Thickness 0.030"
  • Breaking Strength 1,500 lbs.
  • Coil Width 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list