Skip Content
BAND BAND-IT S/S 1/2IN 100FT/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND BAND-IT S/S 1/2IN 100FT/RL

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNIC204B
  • Mfr. Model # C204B
  • UNSPSC # 31162406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.24 lbs

Product Details

Stainless steel banding with tote, 1/2 inch 100 foot roll. Now with Easy Scale imprint. Type 201 stainless steel. Totes feature waterproof plastic packaging, carrying handle, and a see through design to show remaining band. 100 ft. per roll.

Technical Specs

  • Item 1/2" Band in Blue Tote
  • Wind 5.5 lbs.
  • Includes Plastic Tote
  • Width 0.5"
  • Length 100 ft.
  • Thickness 0.030"
  • Breaking Strength 1500 lbs.
  • Coil Width 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list