Skip Content
BAND, 316SS 5/8IN X 82.5FT, COATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND, 316SS 5/8IN X 82.5FT, COATED

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI16P346
  • Mfr. Model # 16P346
  • UNSPSC # 30264700
  • CATALOGUE PAGE # 2098
  • Shipping Weight 4.4 lbs

Product Details

STAINLESS STEEL BAND, 0.625, Thickness 0.046 In., Length 82.5 FT, Coil Width 9.5, Wind N/A, Breaking Strength 750 lb., Includes PLASTIC TOTE.

Technical Specs

  • Includes Plastic Tote
  • Item Stainless Steel Band
  • Length 82-1/2 ft.
  • Width 5/8"
  • Thickness 0.046"
  • Breaking Strength 750 lbs.
  • Coil Width 9-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list