Skip Content
BAND, 304 SS, 5/8IN X 0.015 X100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND, 304 SS, 5/8IN X 0.015 X100FT

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI5DLG1
  • Mfr. Model # 5DLG1
  • UNSPSC # 30264700
  • CATALOGUE PAGE # 2098
  • Shipping Weight 3.613 lbs

Product Details

Can be installed with clamping tools (sold separately). Must be used with a buckle or clip to form clamp and lock bands. Can be used in single- or double-wrap configurations. Coloured bands have a fade-resistant finish.

Technical Specs

  • Item Stainless Steel Band
  • Includes Plastic Tote
  • Width 5/8"
  • Length 50 ft.
  • Thickness 0.015"
  • Breaking Strength 750 lbs.
  • Coil Width 11-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list