BAND 201/301SS 3/8IN X 0.025 X 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BAND 201/301SS 3/8IN X 0.025 X 50FT

BAND-IT

Web Price : $59.53 / ROLL

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI6YPY7
  • Mfr. Model # 6YPY7
  • UNSPSC # 30264700
  • CATALOGUE PAGE # 2098
  • Shipping Weight 1.6 lbs

Product Details

Can be installed with clamping tools (sold separately). Must be used with a buckle or clip to form clamp and lock bands. Can be used in single- or double-wrap configurations. Coloured bands have a fade-resistant finish.

Technical Specs

  • Includes Plastic Tote
  • Item Stainless Steel Band
  • Width 3/8"
  • Length 50 ft.
  • Thickness 0.025"
  • Breaking Strength 900 lbs.
  • Coil Width 11-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list