BAND 201/301 3/4INX50FT  TOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAND 201/301 3/4INX50FT TOTE

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNT1
  • Mfr. Model # 2LNT1
  • UNSPSC # 30264700
  • CATALOGUE PAGE # 2098
  • Shipping Weight 4.11 lbs

Product Details

Can be installed with clamping tools (sold separately). Must be used with a buckle or clip to form clamp and lock bands. Can be used in single- or double-wrap configurations. Coloured bands have a fade-resistant finish.

Technical Specs

  • Width 3/4"
  • Length 50 ft.
  • Item Stainless Steel Band
  • Includes Plastic Tote
  • Thickness 0.030"
  • Breaking Strength 2250 lbs.
  • Coil Width 11-1/2"
  • Wind 7.7 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list