Skip Content
BAND 201/301 3/4INX50FT  BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAND 201/301 3/4INX50FT BLACK

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNT2
  • Mfr. Model # 2LNT2
  • UNSPSC # 30264700
  • CATALOGUE PAGE # 2098
  • Shipping Weight 4.05 lbs

Product Details

Can be installed with clamping tools (sold separately). Must be used with a buckle or clip to form clamp and lock bands. Can be used in single- or double-wrap configurations. Coloured bands have a fade-resistant finish.

Technical Specs

  • Includes Plastic Tote
  • Width 3/4"
  • Item Coated Stainless Steel Band
  • Length 50 ft.
  • Thickness 0.030"
  • Coil Width 11-1/2"
  • Breaking Strength 2,251 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list