Skip Content
BANANA PLUG, RIGHT ANGLE,1000VAC,RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANANA PLUG, RIGHT ANGLE,1000VAC,RE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5TXC0
  • Mfr. Model # 5TXC0
  • UNSPSC # 39121435
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Red
  • Features Sheathed, Nickel Plated Brass
  • Item Banana Plug, Right Angle
  • Operating Temp. 14 to 176 Degrees F
  • Max. Amps 10
  • Contact Material Nickel Plated Brass
  • Wire Size 18 AWG
  • Body Material Brass
  • Safety Rating CAT III 1000V
  • Standards CE, IEC 61010-2-031
  • Insulating Material Polymer
  • Hand Held Voltage 1,000 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List