Skip Content
BANANA JACK,30VAC/60VDC,RED,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANANA JACK,30VAC/60VDC,RED,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5TXA0
  • Mfr. Model # 5TXA0
  • UNSPSC # 39121435
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Technicians who Require a Temporary Patch of an Electrical Signal or Voltage to Perform Testing
  • Features Sheathed, Nickel Plated Brass
  • Item Banana Jack
  • Operating Temp. Up to 239 Degrees F
  • Standards CE
  • Hand Held Voltage 30 VAC/60 VDC
  • Hands Free Voltage 2,500 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list