Skip Content
BALLVALVEAUTODRAIN W/SS LATCH-LOCKL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALLVALVEAUTODRAIN W/SS LATCH-LOCKL

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI701032741
  • Mfr. Model # 701032741
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Ball Material B16 Chrome Plated
  • Item Ball Valve
  • Pipe Size 1/2"
  • Stem Material MPTFE
  • Standards MSS SP-110
  • Port Standard
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Features SS Latch-Lock Lever with Auto Drain
  • Handle Type Locking Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Bronze
  • Body Style Inline
  • Stem Type Blowout Proof
  • Seat Material RPTFE
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Compliance MSS SP-110
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list