Skip Content
BALLVALVE,1.25 IN,SOLDER,BRASS,LEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALLVALVE,1.25 IN,SOLDER,BRASS,LEAD

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EMT7
  • Mfr. Model # 5EMT7
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.71 lbs

Technical Specs

  • Ball Material Brass w/Chrome
  • Item Ball Valve
  • Pipe Size 1-1/4"
  • Stem Material Brass
  • Standards MSS SP-110
  • Port Full
  • Max. Pressure 600 psi WOG
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Handle Type Lever
  • Temp. Range Up to 180 Degrees F
  • Body Style Inline
  • Body Material Lead-Free Brass
  • Stem Type Blowout Proof
  • Seat Material PTFE
  • Handle Material Steel
  • Connection Type Sweat x Sweat
  • Body Seal Material PTFE
  • Valve Structure 2-Piece
  • Max. Steam Pressure 150 psi WSP
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list