Skip Content
BALLPOINT PEN,RETRACTABLE,MED,BLK,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALLPOINT PEN,RETRACTABLE,MED,BLK,P

ZEBRA PEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YNZ4
  • Mfr. Model # 4YNZ4
  • UNSPSC # 44121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Ballpoint Pen
  • Ink Colour Black
  • Point Size Medium
  • Barrel Color Black
  • Barrel Material Plastic
  • Pen Type Retractable
  • Features Thick Barrel
  • Point Type Medium

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list