Skip Content
BALLPOINT PEN,RETRACTABLE,MED,BLK,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALLPOINT PEN,RETRACTABLE,MED,BLK,P

ZEBRA PEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XUW4
  • Mfr. Model # 1XUW4
  • UNSPSC # 44121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Ballpoint Pen
  • Point Size Medium
  • Ink Colour Black
  • Barrel Material Recycled Plastic
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Barrel Color Black
  • Pen Type Retractable
  • Features Pocket Clip
  • Point Type Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list