Skip Content
BALLDRIVER T-HANDLE 5/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALLDRIVER T-HANDLE 5/32IN

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS13109
  • Mfr. Model # 13109
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 128
  • Shipping Weight 0.27 lbs

Product Details

Balldriver T-handle ballpoint Hex tool features steel handles welded to extra long blades for maximum strength and added reach. Curved handle with cushioned grip for user comfort. Size 5/32 inch. Blade length 9.1 inches.

Technical Specs

  • Finish ProGuard(TM)
  • SAE or Metric SAE
  • Handle Type Ergonomic
  • Handle Length 3"
  • Handle Colour Yellow
  • Item Ball End T-Handles
  • Tip Size 5/32"
  • Blade Material Protanium(R) High Torque Steel
  • Shape T
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list